M6-1.00 x 60mm Black 10.9 Steel Button Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1740191| Mfr #: 192998

$2.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1740191 Mfr #: 192998
Min. Tensile Strength: 150, 800 psiScrew Head Type: Button
Drive Type: Hex SocketSystem of Measurement: Metric
Material Grade: Class 10.9Screw Style: Socket Head Cap Screw
Rockwell Hardness: C32 to C39Basic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewScrew Industry Standards: ISO 7380
Thread Dia.: M6Head Height: 3.3mm
Head Dia.: 10.5mmThread Style: Partially Threaded
Thread Length: 24mmDrive Size: 4mm
Length: 60mmDia./Thread Size: M6-1.00
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M6-1.00, Length 60mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 24mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.