JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M8-1.25 x 12mm Black 10.9 Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1010755| Mfr #: 6EE57

$15.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1010755 Mfr #: 6EE57
Drive Size: 5mmDia./Thread Size: M8-1.25
Thread Dia.: M8Screw Head Type: Button
Head Dia.: 14mmScrew Style: Socket Head Cap Screw
Vented Hole Size: Not VentedItem: Metric Socket Head Cap Screw
System of Measurement: MetricScrew Industry Standards: ISO 7380
Drive Type: Hex SocketHead Height: 4.4mm
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Fastener Finish: Black OxideMaterial Grade: Class 10.9
Basic Material: SteelMin. Tensile Strength: 150, 800 psi
Rockwell Hardness: C32 to C39Thread Style: Fully Threaded
Thread Length: 12mmLength: 12mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M8-1.25, Length 12mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.