JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M8-1.25 x 12mm A2 Stainless Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1404627| Mfr #: 6EB62

$7.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1404627 Mfr #: 6EB62
Screw Industry Standards: ISO 7380Drive Type: Hex Socket
Basic Material: Stainless SteelVented Hole Size: Not Vented
Fastener Thread Type: Metric CoarseThread Style: Fully Threaded
System of Measurement: MetricScrew Head Type: Button
Rockwell Hardness: C39 to C44Material Grade: A2
Screw Style: Socket Head Cap ScrewItem: Metric Socket Head Cap Screw
Fastener Finish: PlainThread Direction: Right Hand
Dia./Thread Size: M8-1.25Thread Dia.: M8
Min. Tensile Strength: 101, 500 psiHead Height: 4.4mm
Head Dia.: 14mmThread Length: 12mm
Drive Size: 5mmLength: 12mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 12mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.