LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

M8-1.25 x 16mm Black 10.9 Steel Button Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0528385| Mfr #: 6EE59

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0528385 Mfr #: 6EE59
Rockwell Hardness: C32 to C39Thread Direction: Right Hand
Min. Tensile Strength: 150, 800 psiScrew Head Type: Button
Item: Metric Socket Head Cap ScrewFastener Thread Type: Metric Coarse
Screw Style: Socket Head Cap ScrewBasic Material: Steel
Drive Type: Hex SocketVented Hole Size: Not Vented
Material Grade: Class 10.9System of Measurement: Metric
Screw Industry Standards: ISO 7380Fastener Finish: Black Oxide
Drive Size: 5mmLength: 16mm
Dia./Thread Size: M8-1.25Thread Dia.: M8
Head Height: 4.4mmHead Dia.: 14mm
Thread Style: Fully ThreadedThread Length: 16mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M8-1.25, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.