20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

M8-1.25 x 25mm Black 10.9 Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1448894| Mfr #: 6EE62

$5.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1448894 Mfr #: 6EE62
Min. Tensile Strength: 150, 800 psiScrew Head Type: Button
Drive Type: Hex SocketSystem of Measurement: Metric
Material Grade: Class 10.9Screw Style: Socket Head Cap Screw
Rockwell Hardness: C32 to C39Basic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewScrew Industry Standards: ISO 7380
Thread Style: Fully ThreadedThread Length: 25mm
Drive Size: 5mmLength: 25mm
Dia./Thread Size: M8-1.25Thread Dia.: M8
Head Height: 4.4mmHead Dia.: 14mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M8-1.25, Length 25mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.