M8-1.25 x 80mm Black 10.9 Steel Button Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0340356| Mfr #: 6EE71

$6.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0340356 Mfr #: 6EE71
Head Height: 4.4mmHead Dia.: 14mm
Screw Head Type: ButtonDrive Type: Hex Socket
System of Measurement: MetricDrive Size: 5mm
Dia./Thread Size: M8-1.25Screw Style: Socket Head Cap Screw
Thread Dia.: M8Fastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewScrew Industry Standards: ISO 7380
Thread Style: Partially ThreadedThread Length: 28mm
Length: 80mmFastener Finish: Black Oxide
Material Grade: Class 10.9Basic Material: Steel
Min. Tensile Strength: 150, 800 psiRockwell Hardness: C32 to C39
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M8-1.25, Length 80mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.