WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Button, Steel, #10-32x1-1/2", PK50

VALUE BRAND| Zoro #: G1268671| Mfr #: 1BY25

$3.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 145,000 psi
Head Height: 1/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1268671 Mfr #: 1BY25
Basic Material: SteelMin. Tensile Strength: 145,000 psi
Head Height: 1/16"Length: 1-1/2"
Drive Size: 1/8"Fastener Finish: Black Oxide
Screw Industry Standards: ASTM F835, ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: #10-32Thread Style: Partially Threaded
Thread Length: 7/8"Thread Dia.: #10
Material Grade: Alloy SteelHead Dia.: 5/16"
Drive Type: Hex SocketRockwell Hardness: C39 to C44
System of Measurement: InchTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: ButtonItem: Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 50

Product Reviews