Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#10-32 x 1" Chrome Low Carbon Steel Button Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1369006| Mfr #: MPB3437

$14.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 145,000 psi
Temp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Head Cap Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369006 Mfr #: MPB3437
Min. Tensile Strength: 145,000 psiTemp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM F835, ASME B18.3
Thread Direction: Right HandLength: 1"
Basic Material: SteelHead Dia.: 23/64"
Material Grade: Alloy SteelRockwell Hardness: C39 to C44
Screw Head Type: ButtonThread Length: 7/8"
Drive Size: 1/8"Head Height: 3/32"
Fastener Finish: Chrome PlatedScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Dia.: #10
Dia./Thread Size: #10-32Drive Type: Hex Socket
Country of Origin (subject to change): Taiwan

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1 In., Fastener Finish Chrome Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 5

Reviews