SHCS, Button, Steel, #10-32x1/4", PK50

VALUE BRAND| Zoro #: G1880611| Mfr #: 1XJU2

$6.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 150,000 psi
Length: 1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1880611 Mfr #: 1XJU2
Basic Material: SteelMin. Tensile Strength: 150,000 psi
Length: 1/4"Screw Style: Socket Head Cap Screw
Dia./Thread Size: #10-32Material Grade: Alloy Steel
Head Dia.: 5/16"System of Measurement: Inch
Head Height: 1/16"Screw Industry Standards: ASTM F835, ASME B18.3
Drive Size: 5/32"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 1/4"
Thread Dia.: #10Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C38 to C44
Fastener Finish: Zinc PlatedTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: ButtonItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1/4 In., Fastener Finish Zinc Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 50

Product Reviews