- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- #10 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 50 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
#10 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 50 PK (Discontinued)
Mfr # 1XJU3
Zoro # G0805201
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #10
- Screw Length 3/8 in
- Drive Type Hex Socket
- Drive Size 1/8 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1XJU3
-
Zoro #
G0805201
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10 |
Screw Length | 3/8 in |
Drive Size | 1/8 in |
Head Height | 0.101 in |
Vented Hole Size | Not Vented |
Thread Length | 3/8 in |
Min. Thread Length | 3/8 in |
Minimum Thread Length | 3/8 in |
Vent Hole Diameter | Not Applicable |
Flange Diameter | Not Applicable |
Dimensional Standards | ASME B18.3 |
Fastener Length | 3/8 in |
Head Diameter | 0.361 in |
Details
System of Measurement | Inch |
Drive Type | Hex Socket |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.3, ASTM F835 |
Item | Socket Head Cap Screw |
Class | 3A |
Thread Direction | Right Hand |
Fastener Thread Type | UNF (Fine) |
Temp. Range | -65 Degrees F to 300 Degrees F |
Thread Style | Fully Threaded |
Rockwell Hardness | C38 to C44 |
Thread Type | Fine |
Material Type | Steel |
Flange Thickness | Not Applicable |
Tensile Strength | 150,000 psi |
Countersink Angle | Not Applicable |
Material Quality Standards | ASTM F835 |
Finish Type | Zinc Plated |
Thread Fit | 3A |
Head Shape | Round |
Special Features | Not Applicable |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -65 Degrees F |
Head Type | Button |
Thread Pitch | Not Applicable |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Steel, Finish Zinc Plated, Thread Size #10-32, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.101 in, Head Diameter 0.361 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable