WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Button, Steel, #10-32x7/8", PK100

VALUE BRAND| Zoro #: G0646965| Mfr #: U07230.019.0087

$11.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Min. Tensile Strength: 145,000 psi
Temp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Head Cap Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0646965 Mfr #: U07230.019.0087
Min. Tensile Strength: 145,000 psiTemp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM F835, ASME B18.3
Thread Direction: Right HandLength: 7/8"
Basic Material: SteelHead Dia.: 5/16"
Material Grade: Alloy SteelRockwell Hardness: C37 to C44
Screw Head Type: ButtonThread Length: 7/8"
Drive Size: 1/8"Head Height: 1/16"
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Dia.: #10
Dia./Thread Size: #10-32Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews