1/4"-20 x 1/4" Black Oxide Alloy Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2141492| Mfr #: 701118-PG

$2.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1/4"
Screw Style: Socket Head Cap Screw
Rockwell Hardness: C39 to C44
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2141492 Mfr #: 701118-PG
Thread Length: 1/4"Screw Style: Socket Head Cap Screw
Rockwell Hardness: C39 to C44Fastener Thread Type: UNC (Coarse)
System of Measurement: InchVented Hole Size: Not Vented
Head Dia.: 0.437"Head Height: 0.132"
Dia./Thread Size: 1/4"-20Screw Head Type: Button
Length: 1/4"Screw Industry Standards: ASTM F835, ASME B18.3
Thread Style: Fully ThreadedFastener Finish: Black Oxide
Temp. Range: -65 Degrees F to 300 Degrees FItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 145,000 psi
Drive Size: 5/32"Thread Dia.: 1/4"
Basic Material: SteelDrive Type: Hex Socket
Material Grade: Alloy SteelCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 50

Reviews