1/4"-20 x 3/4" Chrome Low Carbon Steel Button Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1379253| Mfr #: MPB3439

$14.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Drive Size: 5/32"
Head Dia.: 0.437"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379253 Mfr #: MPB3439
Rockwell Hardness: C39 to C44Drive Size: 5/32"
Head Dia.: 0.437"Screw Style: Socket Head Cap Screw
Length: 3/4"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 145,000 psi
Fastener Finish: Chrome PlatedTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: SteelScrew Head Type: Button
Thread Length: 3/4"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM F835, ASME B18.3
Dia./Thread Size: 1/4"-20Material Grade: Alloy Steel
Head Height: 0.132"System of Measurement: Inch
Thread Dia.: 1/4"Country of Origin (subject to change): Taiwan

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 3/4 In., Fastener Finish Chrome Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 5

Reviews