LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/4"-28 x 1/2" Chrome Low Carbon Steel Button Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0376783| Mfr #: MPB3442

$15.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 145,000 psi
Temp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Head Cap Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376783 Mfr #: MPB3442
Min. Tensile Strength: 145,000 psiTemp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM F835, ASME B18.3
Thread Direction: Right HandLength: 1/2"
Basic Material: SteelHead Dia.: 7/16"
Material Grade: Alloy SteelRockwell Hardness: C39 to C44
Screw Head Type: ButtonThread Length: 1/2"
Drive Size: 5/32"Head Height: 1/8"
Fastener Finish: Chrome PlatedScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Dia.: 1/4"
Dia./Thread Size: 1/4"-28Drive Type: Hex Socket
Country of Origin (subject to change): Taiwan

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 1/2 In., Fastener Finish Chrome Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 5

Reviews