WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Button, Steel, 1/4"-28x1/4", PK50

VALUE BRAND| Zoro #: G0355397| Mfr #: BHSFIA0250025-050P

$6.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Min. Tensile Strength: 145,000 psi
Temp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Head Cap Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0355397 Mfr #: BHSFIA0250025-050P
Min. Tensile Strength: 145,000 psiTemp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM F835, ASME B18.3
Thread Direction: Right HandLength: 1/4"
Basic Material: SteelHead Dia.: 3/8"
Material Grade: Alloy SteelRockwell Hardness: C39 to C44
Screw Head Type: ButtonThread Length: 1/4"
Drive Size: 5/32"Head Height: 1/4"
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Dia.: 1/4"
Dia./Thread Size: 1/4"-28Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 50

Product Reviews