1/4"-28 x 3/4" Chrome Low Carbon Steel Button Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1920527| Mfr #: MPB3443

$16.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 145,000 psi
Temp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Head Cap Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920527 Mfr #: MPB3443
Min. Tensile Strength: 145,000 psiTemp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM F835, ASME B18.3
Thread Direction: Right HandLength: 3/4"
Basic Material: SteelHead Dia.: 7/16"
Material Grade: Alloy SteelRockwell Hardness: C39 to C44
Screw Head Type: ButtonThread Length: 3/4"
Drive Size: 5/32"Head Height: 1/8"
Fastener Finish: Chrome PlatedScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Dia.: 1/4"
Dia./Thread Size: 1/4"-28Drive Type: Hex Socket
Country of Origin (subject to change): Taiwan

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 3/4 In., Fastener Finish Chrome Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 5

Reviews