SHCS, Button, Steel, #3-48x3/16", PK100

VALUE BRAND| Zoro #: G1951397| Mfr #: U07150.009.0018

$5.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Head Cap Screw
Length: 3/16"
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1951397 Mfr #: U07150.009.0018
Item: Socket Head Cap ScrewLength: 3/16"
Temp. Range: -65 Degrees F to 300 Degrees FDrive Size: 1/16"
Drive Type: Hex SocketThread Length: 3/16"
Thread Style: Fully ThreadedRockwell Hardness: C37 to to C44
Thread Direction: Right HandHead Dia.: 3/16"
Head Height: 1/16"Min. Tensile Strength: 145,000 psi
System of Measurement: InchBasic Material: Steel
Thread Dia.: #3Dia./Thread Size: #3-48
Vented Hole Size: Not VentedMaterial Grade: Alloy Steel
Fastener Finish: Black OxideScrew Industry Standards: ASTM F835, ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Button
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #3-48, Length 3/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/16 In., Head Height 1/16 In., Thread Dia. #3, Package Quantity 100

Product Reviews