STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

3/8"-16 x 3/4" Chrome Low Carbon Steel Button Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1590836| Mfr #: MPB3451

$15.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 3/8"
Fastener Finish: Chrome Plated
Head Height: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1590836 Mfr #: MPB3451
Thread Dia.: 3/8"Fastener Finish: Chrome Plated
Head Height: 3/16"Item: Socket Head Cap Screw
Min. Tensile Strength: 145,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C39 to C44Screw Industry Standards: ASTM F835, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Button
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 3/8"-16Vented Hole Size: Not Vented
Thread Length: 3/4"Basic Material: Steel
Drive Size: 7/32"Length: 3/4"
Temp. Range: -65 Degrees F to 300 Degrees FHead Dia.: 21/32"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Taiwan

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 3/4 In., Fastener Finish Chrome Plated, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 7/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/16 In., Thread Dia. 3/8 In., Package Quantity 5

Reviews