Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

5/16"-24 x 1" Black Oxide Alloy Steel Button Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0884807| Mfr #: 31F100KBC

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1"
Min. Tensile Strength: 145,000 psi
Temp. Range: - 20 Degrees F to 400 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0884807 Mfr #: 31F100KBC
Thread Length: 1"Min. Tensile Strength: 145,000 psi
Temp. Range: - 20 Degrees F to 400 Degrees FItem: Socket Head Cap Screw
Drive Size: 3/16"Screw Industry Standards: ASTM F835, ASME B18.3
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Thread Direction: Right HandLength: 1"
System of Measurement: InchRockwell Hardness: HRC 37 to 44
Basic Material: SteelVented Hole Size: Not Vented
Material Grade: Alloy SteelFastener Finish: Black Oxide
Thread Dia.: 5/16"Dia./Thread Size: 5/16"-24
Drive Type: Hex SocketScrew Head Type: Button
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 50

Reviews