#8-32 x 1/2" Chrome Low Carbon Steel Button Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0961466| Mfr #: MPB3431

$14.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Drive Size: 3/32"
Head Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961466 Mfr #: MPB3431
Rockwell Hardness: C39 to C44Drive Size: 3/32"
Head Dia.: 5/16"Screw Style: Socket Head Cap Screw
Length: 1/2"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 145,000 psi
Fastener Finish: Chrome PlatedTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: SteelScrew Head Type: Button
Thread Length: 1/2"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM F835, ASME B18.3
Dia./Thread Size: #8-32Material Grade: Alloy Steel
Head Height: 5/64"System of Measurement: Inch
Thread Dia.: #8Country of Origin (subject to change): Taiwan

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1/2 In., Fastener Finish Chrome Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 5

Reviews