M12-1.75 x 16mm Black 10.9 Steel Button Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0800694| Mfr #: 6EE81

$4.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 150,800 psi
Length: 16mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0800694 Mfr #: 6EE81
Basic Material: SteelMin. Tensile Strength: 150,800 psi
Length: 16mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M12-1.75Material Grade: Class 10.9
System of Measurement: MetricHead Dia.: 21mm
Head Height: 6.6mmScrew Industry Standards: ISO 7380
Drive Size: 8mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 16mm
Thread Dia.: M12Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C32 to C39Fastener Finish: Black Oxide
Screw Head Type: ButtonItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M12-1.75, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 6.6mm, Thread Dia. M12, Package Quantity 5

Reviews