M12-1.75 x 25mm Black 10.9 Steel Button Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0729084| Mfr #: 6EE83

$4.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729084 Mfr #: 6EE83
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Black Oxide
Min. Tensile Strength: 150,800 psiMaterial Grade: Class 10.9
Rockwell Hardness: C32 to C39System of Measurement: Metric
Head Dia.: 21mmDrive Type: Hex Socket
Thread Length: 25mmThread Style: Fully Threaded
Screw Industry Standards: ISO 7380Length: 25mm
Drive Size: 8mmThread Dia.: M12
Dia./Thread Size: M12-1.75Screw Style: Socket Head Cap Screw
Head Height: 6.6mmScrew Head Type: Button
Basic Material: SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M12-1.75, Length 25mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 6.6mm, Thread Dia. M12, Package Quantity 10

Reviews