BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M2-0.40 x 6mm Black 10.9 Steel Button Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1179324| Mfr #: 6EB91

$5.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C32 to C39
Length: 6mm
Head Dia.: 3.5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1179324 Mfr #: 6EB91
Rockwell Hardness: C32 to C39Length: 6mm
Head Dia.: 3.5mmScrew Style: Socket Head Cap Screw
Drive Size: 1.3mmThread Style: Fully Threaded
Drive Type: Hex SocketItem: Metric Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 150,800 psi
Fastener Finish: Black OxideBasic Material: Steel
Screw Head Type: ButtonThread Length: 6mm
Vented Hole Size: Not VentedFastener Thread Type: Metric Coarse
Screw Industry Standards: ISO 7380Dia./Thread Size: M2-0.40
Material Grade: Class 10.9Head Height: 1.3mm
System of Measurement: MetricThread Dia.: M2
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M2-0.40, Length 6mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 1.3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 6mm, Head Height 1.3mm, Thread Dia. M2, Package Quantity 10

Reviews