M2.5-0.45 x 3mm Black 10.9 Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1323874| Mfr #: 6EB93

$4.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 150,800 psi
Item: Metric Socket Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323874 Mfr #: 6EB93
Min. Tensile Strength: 150,800 psiItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: ISO 7380
Thread Direction: Right HandLength: 3mm
Basic Material: SteelHead Dia.: 4.5mm
Material Grade: Class 10.9Rockwell Hardness: C32 to C39
Screw Head Type: ButtonThread Length: 3mm
Drive Size: 1.5mmHead Height: 1.5mm
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M2.5
Dia./Thread Size: M2.5-0.45Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M2.5-0.45, Length 3mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 1.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3mm, Head Height 1.5mm, Thread Dia. M2.5, Package Quantity 10

Reviews