SHCS, Button, Steel, M2.5-0.45x6mm, PK10

VALUE BRAND| Zoro #: G1874713| Mfr #: 6EB94

$4.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Head Cap Screw
Length: 6mm
Drive Size: 1.5mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1874713 Mfr #: 6EB94
Item: Metric Socket Head Cap ScrewLength: 6mm
Drive Size: 1.5mmDrive Type: Hex Socket
Thread Length: 6mmThread Style: Fully Threaded
Rockwell Hardness: C32 to C39Thread Direction: Right Hand
Head Dia.: 4.5mmHead Height: 1.5mm
Min. Tensile Strength: 150,800 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M2.5
Dia./Thread Size: M2.5-0.45Vented Hole Size: Not Vented
Material Grade: Class 10.9Fastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseScrew Industry Standards: ISO 7380
Screw Style: Socket Head Cap ScrewScrew Head Type: Button
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M2.5-0.45, Length 6mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 1.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 6mm, Head Height 1.5mm, Thread Dia. M2.5, Package Quantity 10

Product Reviews