SHCS, Button, Steel, M3-0.50x14mm, PK100

VALUE BRAND| Zoro #: G1916652| Mfr #: 6EE11

$9.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 14mm
Drive Size: 2mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1916652 Mfr #: 6EE11
Item: Metric Socket Head Cap ScrewLength: 14mm
Drive Size: 2mmDrive Type: Hex Socket
Thread Length: 14mmThread Style: Fully Threaded
Rockwell Hardness: C32 to C39Thread Direction: Right Hand
Head Dia.: 5.7mmHead Height: 1.7mm
Min. Tensile Strength: 150,800 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M3
Dia./Thread Size: M3-0.50Vented Hole Size: Not Vented
Material Grade: Class 10.9Fastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseScrew Industry Standards: ISO 7380
Screw Style: Socket Head Cap ScrewScrew Head Type: Button
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M3-0.50, Length 14mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 14mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 100

Reviews