WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Button, Steel, M4-0.70x12mm, PK100

VALUE BRAND| Zoro #: G1706293| Mfr #: 6EE18

$6.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 150,800 psi
Length: 12mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1706293 Mfr #: 6EE18
Basic Material: SteelMin. Tensile Strength: 150,800 psi
Length: 12mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M4-0.70Material Grade: Class 10.9
System of Measurement: MetricHead Dia.: 7.6mm
Head Height: 2.2mmScrew Industry Standards: ISO 7380
Drive Size: 2.50mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 12mm
Thread Dia.: M4Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C32 to C39Fastener Finish: Black Oxide
Screw Head Type: ButtonItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M4-0.70, Length 12mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 2.2mm, Thread Dia. M4, Package Quantity 100

Product Reviews