SHCS, Button, Steel, M5-0.80x25mm, PK100

VALUE BRAND| Zoro #: G1126806| Mfr #: 6EE35

$8.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Head Cap Screw
Length: 25mm
Drive Size: 3mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1126806 Mfr #: 6EE35
Item: Metric Socket Head Cap ScrewLength: 25mm
Drive Size: 3mmDrive Type: Hex Socket
Thread Length: 25mmThread Style: Fully Threaded
Rockwell Hardness: C32 to C39Thread Direction: Right Hand
Head Dia.: 9.5mmHead Height: 2.8mm
Min. Tensile Strength: 150,800 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M5
Dia./Thread Size: M5-0.80Vented Hole Size: Not Vented
Material Grade: Class 10.9Fastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseScrew Industry Standards: ISO 7380
Screw Style: Socket Head Cap ScrewScrew Head Type: Button
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M5-0.80, Length 25mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 100

Product Reviews