Shop Alternate Products
This Product is Discontinued
Zoro Select
0.80mm Metric Socket Head Cap Screw, Black 10.9 Steel, 100 PK (Discontinued)
Mfr # 6EE27
Zoro # G1728876
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 0.80mm
- Drive Type Hex Socket
- Drive Size 3mm
- Material 10.9 Steel