Shop Alternate Products
This Product is Discontinued
Zoro Select
1.00mm Metric Socket Head Cap Screw, Black 10.9 Steel, 25 PK (Discontinued)
Mfr # 6EE52
Zoro # G1254443
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.00mm
- Drive Type Hex Socket
- Drive Size 4mm
- Material 10.9 Steel