M6-1.00 x 50mm Black 10.9 Steel Button Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1454616| Mfr #: 6EE53

$7.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 150,800 psi
Item: Metric Socket Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454616 Mfr #: 6EE53
Min. Tensile Strength: 150,800 psiItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: ISO 7380
Thread Direction: Right HandLength: 50mm
Basic Material: SteelHead Dia.: 10.5mm
Material Grade: Class 10.9Rockwell Hardness: C32 to C39
Screw Head Type: ButtonThread Length: 24mm
Drive Size: 4mmHead Height: 3.3mm
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M6
Dia./Thread Size: M6-1.00Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Class 10.9, M6-1.00, Length 50mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 24mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 25

Reviews