Shop Alternate Products
This Product is Discontinued
Zoro Select
1.25mm Metric Socket Head Cap Screw, Black 10.9 Steel, 25 PK (Discontinued)
Mfr # 6EE64
Zoro # G2214134
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.25mm
- Drive Type Hex Socket
- Drive Size 5mm
- Material 10.9 Steel