BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M10-1.50 x 20mm Zinc-Plated 12.9 Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1525894| Mfr #: SC22100200-025P1

$8.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 176,900
Length: 20mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525894 Mfr #: SC22100200-025P1
Basic Material: SteelMin. Tensile Strength: 176,900
Length: 20mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M10-1.50Material Grade: Class 12.9
System of Measurement: MetricHead Dia.: 16mm
Head Height: 10mmScrew Industry Standards: DIN 912
Drive Size: 8mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 20mm
Thread Dia.: M10Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Zinc Plated
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M10-1.50, Length 20mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 10mm, Thread Dia. M10, Package Quantity 25

Reviews