WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Class 12.9 Steel, M14-2.00x150mm

VALUE BRAND| Zoro #: G1263157| Mfr #: 6CU88

$3.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Material Grade: Class 12.9
Min. Tensile Strength: 176,900 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1263157 Mfr #: 6CU88
Basic Material: SteelMaterial Grade: Class 12.9
Min. Tensile Strength: 176,900 psiHead Height: 14mm
Length: 150mmDrive Size: 12mm
Fastener Finish: Black OxideScrew Industry Standards: DIN 912
Screw Style: Socket Head Cap ScrewDia./Thread Size: M14-2.00
Thread Style: Partially ThreadedThread Length: 40mm
Thread Dia.: M14Fastener Thread Type: Metric Coarse
Head Dia.: 21mmDrive Type: Hex Socket
Rockwell Hardness: C39 to C44System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M14-2.00, Length 150mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 12mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 14mm, Thread Dia. M14

Product Reviews