M16-2.00 x 200mm Zinc-Plated 12.9 Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1180821| Mfr #: SC22162000-001P3

$13.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1180821 Mfr #: SC22162000-001P3
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Zinc Plated
Min. Tensile Strength: 176,900Material Grade: Class 12.9
Rockwell Hardness: C39 to C44System of Measurement: Metric
Head Dia.: 24mmDrive Type: Hex Socket
Thread Length: 44mmThread Style: Partially Threaded
Screw Industry Standards: DIN 912Length: 200mm
Drive Size: 14mmThread Dia.: M16
Dia./Thread Size: M16-2.00Screw Style: Socket Head Cap Screw
Head Height: 16mmScrew Head Type: Cylindrical
Basic Material: SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M16-2.00, Length 200mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 44mm, Head Height 16mm, Thread Dia. M16

Reviews