LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M16-2.00 x 30mm Zinc-Plated 12.9 Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0919423| Mfr #: SC22160300-005P2

$11.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Length: 30mm
Head Dia.: 24mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0919423 Mfr #: SC22160300-005P2
Rockwell Hardness: C39 to C44Length: 30mm
Head Dia.: 24mmScrew Style: Socket Head Cap Screw
Drive Size: 14mmThread Style: Fully Threaded
Drive Type: Hex SocketItem: Metric Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 176,900
Fastener Finish: Zinc PlatedBasic Material: Steel
Screw Head Type: CylindricalThread Length: 30mm
Vented Hole Size: Not VentedFastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 912Dia./Thread Size: M16-2.00
Material Grade: Class 12.9Head Height: 16mm
System of Measurement: MetricThread Dia.: M16
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M16-2.00, Length 30mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 16mm, Thread Dia. M16, Package Quantity 5

Reviews