WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Class 12.9 Steel, M16-2.00x40mm, PK5

VALUE BRAND| Zoro #: G2069435| Mfr #: SC22160400-005P2

$6.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 176,900
Length: 40mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2069435 Mfr #: SC22160400-005P2
Basic Material: SteelMin. Tensile Strength: 176,900
Length: 40mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M16-2.00Material Grade: Class 12.9
System of Measurement: MetricHead Dia.: 24mm
Head Height: 16mmScrew Industry Standards: DIN 912
Drive Size: 14mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 40mm
Thread Dia.: M16Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Zinc Plated
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M16-2.00, Length 40mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 16mm, Thread Dia. M16, Package Quantity 5

Product Reviews