M18-2.50 x 100mm Zinc-Plated 12.9 Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0951002| Mfr #: SC22181000-001P2

$15.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0951002 Mfr #: SC22181000-001P2
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Zinc Plated
Min. Tensile Strength: 176,900Material Grade: Class 12.9
Rockwell Hardness: C39 to C44System of Measurement: Metric
Head Dia.: 27mmDrive Type: Hex Socket
Thread Length: 48mmThread Style: Partially Threaded
Screw Industry Standards: DIN 912Length: 100mm
Drive Size: 14mmThread Dia.: M18
Dia./Thread Size: M18-2.50Screw Style: Socket Head Cap Screw
Head Height: 18mmScrew Head Type: Cylindrical
Basic Material: SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M18-2.50, Length 100mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 48mm, Head Height 18mm, Thread Dia. M18

Reviews