M18-2.50 x 120mm Black 12.9 Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G2355297| Mfr #: 6CY39

$2.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355297 Mfr #: 6CY39
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: Black OxideMin. Tensile Strength: 176,900 psi
Material Grade: Class 12.9Rockwell Hardness: C39 to C44
System of Measurement: MetricHead Dia.: 27mm
Drive Type: Hex SocketThread Length: 48mm
Thread Style: Partially ThreadedScrew Industry Standards: DIN 912
Length: 120mmDrive Size: 14mm
Thread Dia.: M18Dia./Thread Size: M18-2.50
Screw Style: Socket Head Cap ScrewHead Height: 18mm
Screw Head Type: CylindricalBasic Material: Steel
Country of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M18-2.50, Length 120mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 48mm, Head Height 18mm, Thread Dia. M18

Reviews