M18-2.50 x 150mm Black 12.9 Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G2305931| Mfr #: 6CY42

$11.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Length: 150mm
Head Dia.: 27mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305931 Mfr #: 6CY42
Rockwell Hardness: C39 to C44Length: 150mm
Head Dia.: 27mmScrew Style: Socket Head Cap Screw
Drive Size: 14mmThread Style: Partially Threaded
Drive Type: Hex SocketItem: Metric Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 176,900 psi
Fastener Finish: Black OxideBasic Material: Steel
Screw Head Type: CylindricalThread Length: 48mm
Vented Hole Size: Not VentedFastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 912Dia./Thread Size: M18-2.50
Material Grade: Class 12.9Head Height: 18mm
System of Measurement: MetricThread Dia.: M18
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M18-2.50, Length 150mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 48mm, Head Height 18mm, Thread Dia. M18

Reviews