BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

SHCS, Class 12.9 Steel, M18-2.50x40mm, PK5

VALUE BRAND| Zoro #: G0618344| Mfr #: 6CY27

$8.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 40mm
Drive Size: 14mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0618344 Mfr #: 6CY27
Item: Metric Socket Head Cap ScrewLength: 40mm
Drive Size: 14mmDrive Type: Hex Socket
Thread Length: 40mmThread Style: Fully Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 27mmHead Height: 18mm
Min. Tensile Strength: 176,900 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M18
Dia./Thread Size: M18-2.50Material Grade: Class 12.9
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 912Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M18-2.50, Length 40mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 18mm, Thread Dia. M18, Package Quantity 5

Reviews