M18-2.50 x 55mm Black 12.9 Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1119316| Mfr #: 6CY30

$16.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Dia.: 27mm
Dia./Thread Size: M18-2.50
Drive Size: 14mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119316 Mfr #: 6CY30
Head Dia.: 27mmDia./Thread Size: M18-2.50
Drive Size: 14mmItem: Metric Socket Head Cap Screw
Thread Length: 48mmFastener Thread Type: Metric Coarse
Thread Direction: Right HandMaterial Grade: Class 12.9
Min. Tensile Strength: 176,900 psiVented Hole Size: Not Vented
Screw Style: Socket Head Cap ScrewFastener Finish: Black Oxide
Rockwell Hardness: C39 to C44Length: 55mm
Thread Style: Partially ThreadedSystem of Measurement: Metric
Screw Industry Standards: DIN 912Basic Material: Steel
Head Height: 18mmScrew Head Type: Cylindrical
Drive Type: Hex SocketThread Dia.: M18
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M18-2.50, Length 55mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 48mm, Head Height 18mm, Thread Dia. M18, Package Quantity 5

Reviews