M18-2.50 x 70mm Zinc-Plated 12.9 Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1785673| Mfr #: SC22180700-005P2

$44.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 176,900
Length: 70mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785673 Mfr #: SC22180700-005P2
Basic Material: SteelMin. Tensile Strength: 176,900
Length: 70mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M18-2.50Material Grade: Class 12.9
System of Measurement: MetricHead Dia.: 27mm
Head Height: 18mmScrew Industry Standards: DIN 912
Drive Size: 14mmVented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 48mm
Thread Dia.: M18Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Zinc Plated
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M18-2.50, Length 70mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 48mm, Head Height 18mm, Thread Dia. M18, Package Quantity 5

Reviews