STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M2-0.40 x 4mm Zinc-Plated 12.9 Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1433817| Mfr #: SC22020040-100P1

$28.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 176,900
Length: 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433817 Mfr #: SC22020040-100P1
Basic Material: SteelMin. Tensile Strength: 176,900
Length: 4mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M2-0.40Material Grade: Class 12.9
System of Measurement: MetricHead Dia.: 3.8mm
Head Height: 2mmScrew Industry Standards: DIN 912
Drive Size: 1.5mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 4mm
Thread Dia.: M2Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Zinc Plated
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M2-0.40, Length 4mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 1.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 4mm, Head Height 2mm, Thread Dia. M2, Package Quantity 100

Reviews