M20-2.50 x 110mm Black 12.9 Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0411704| Mfr #: 6CY57

$2.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411704 Mfr #: 6CY57
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: Black OxideMin. Tensile Strength: 176,900 psi
Material Grade: Class 12.9Rockwell Hardness: C39 to C44
System of Measurement: MetricHead Dia.: 30mm
Drive Type: Hex SocketThread Length: 52mm
Thread Style: Partially ThreadedScrew Industry Standards: DIN 912
Length: 110mmDrive Size: 17mm
Thread Dia.: M20Dia./Thread Size: M20-2.50
Screw Style: Socket Head Cap ScrewHead Height: 20mm
Screw Head Type: CylindricalBasic Material: Steel
Country of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M20-2.50, Length 110mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 52mm, Head Height 20mm, Thread Dia. M20

Reviews