M20-2.50 x 45mm Black 12.9 Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0923553| Mfr #: 6CY47

$7.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923553 Mfr #: 6CY47
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: Black OxideMin. Tensile Strength: 176,900 psi
Material Grade: Class 12.9Rockwell Hardness: C39 to C44
System of Measurement: MetricHead Dia.: 30mm
Drive Type: Hex SocketThread Length: 45mm
Thread Style: Fully ThreadedScrew Industry Standards: DIN 912
Length: 45mmDrive Size: 17mm
Thread Dia.: M20Dia./Thread Size: M20-2.50
Screw Style: Socket Head Cap ScrewHead Height: 20mm
Screw Head Type: CylindricalBasic Material: Steel
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M20-2.50, Length 45mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 45mm, Head Height 20mm, Thread Dia. M20, Package Quantity 5

Reviews