LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M20-2.50 x 70mm Zinc-Plated 12.9 Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2358781| Mfr #: SC22200700-005P2

$20.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 70mm
Fastener Thread Type: Metric Coarse
Material Grade: Class 12.9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2358781 Mfr #: SC22200700-005P2
Thread Length: 70mmFastener Thread Type: Metric Coarse
Material Grade: Class 12.9Vented Hole Size: Not Vented
Drive Size: 17mmBasic Material: Steel
Min. Tensile Strength: 176,900Thread Style: Fully Threaded
Screw Head Type: CylindricalSystem of Measurement: Metric
Head Dia.: 30mmFastener Finish: Zinc Plated
Length: 70mmThread Dia.: M20
Drive Type: Hex SocketItem: Metric Socket Head Cap Screw
Rockwell Hardness: C39 to C44Screw Industry Standards: DIN 912
Thread Direction: Right HandDia./Thread Size: M20-2.50
Screw Style: Socket Head Cap ScrewHead Height: 20mm
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M20-2.50, Length 70mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 70mm, Head Height 20mm, Thread Dia. M20, Package Quantity 5

Reviews