M24-3.00 x 110mm Black 12.9 Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1236821| Mfr #: 6CY74

$3.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1236821 Mfr #: 6CY74
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: Black OxideMin. Tensile Strength: 101,500 psi
Material Grade: Class 12.9Rockwell Hardness: C39 to C44
System of Measurement: MetricHead Dia.: 36mm
Drive Type: Hex SocketThread Length: 60mm
Thread Style: Partially ThreadedScrew Industry Standards: DIN 912
Length: 110mmDrive Size: 19mm
Thread Dia.: M24Dia./Thread Size: M24-3.00
Screw Style: Socket Head Cap ScrewHead Height: 24mm
Screw Head Type: CylindricalBasic Material: Steel
Country of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M24-3.00, Length 110mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 19mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 60mm, Head Height 24mm, Thread Dia. M24

Reviews