WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Class 12.9 Steel, M24-3.00x300mm

VALUE BRAND| Zoro #: G1751644| Mfr #: 5ZY72

$15.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Material Grade: Class 12.9
Min. Tensile Strength: 180,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1751644 Mfr #: 5ZY72
Basic Material: SteelMaterial Grade: Class 12.9
Min. Tensile Strength: 180,000 psiHead Height: 24mm
Length: 300mmDrive Size: 19mm
Fastener Finish: Black OxideScrew Industry Standards: DIN 912
Screw Style: Socket Head Cap ScrewDia./Thread Size: M24-3.00
Thread Style: Partially ThreadedThread Length: 60mm
Thread Dia.: M24Fastener Thread Type: Metric Coarse
Head Dia.: 36mmDrive Type: Hex Socket
Rockwell Hardness: C39 to C44System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M24-3.00, Length 300mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 19mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 60mm, Head Height 24mm, Thread Dia. M24

Product Reviews