SHCS, Class 12.9 Steel, M3-0.50x10mm, PK100

VALUE BRAND| Zoro #: G0468404| Mfr #: SC22030100-100P1

$6.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 10mm
Drive Size: 2.50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468404 Mfr #: SC22030100-100P1
Item: Metric Socket Head Cap ScrewLength: 10mm
Drive Size: 2.50mmDrive Type: Hex Socket
Thread Length: 10mmThread Style: Fully Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 5.5mmHead Height: 3mm
Min. Tensile Strength: 176,900System of Measurement: Metric
Basic Material: SteelThread Dia.: M3
Dia./Thread Size: M3-0.50Vented Hole Size: Not Vented
Material Grade: Class 12.9Fastener Finish: Zinc Plated
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 912
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M3-0.50, Length 10mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 3mm, Thread Dia. M3, Package Quantity 100

Reviews